Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # CNGA432T00325A65

  • Zoro # G7428795


product price: $20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGA432T00325A65
Zoro #
G7428795
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
CNGA432T00325
Cutting Direction
Neutral
Material - Machining
Ceramic
Primary Material Application
Cast Iron
Hole Type
Straight Hole
Material Grade - Machining
Al2O3+TiC Component
Insert Holding Type
Screw
Shape
Diamond
Secondary Material Application
Hardened Steel
Included Angle
80 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H
Cutting Application
Boring, External Turning, Facing, Internal Facing, Semi-Roughing to Finishing
Finish - Machining
Bright (Uncoated)
Clearance Angle
0 Degrees
Manufacturer Grade
A65
ANSI Code
CNGA432T00325
General Shape
Diamond
Number of Cutting Edges
4
Primary Material Application ISO Code
K

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGA432T00325, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.