Diamond Turning Insert, Diamond, 4, 2
Mfr # CNGA432T00420KS6040
Zoro # G7429093
product price: $27.35
/eaSold in multiples of 10 for $273.50
Key Features
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
2
Rake
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNGA432T00420KS6040
Zoro #
G7429093
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code CNGA432T00420, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.