Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # CNGA432T00625AAA66N

  • Zoro # G7964645


product price: $22.95
/ea
Sold in multiples of 10 for $229.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGA432T00625AAA66N
Zoro #
G7964645
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
CNGA120408
Cutting Direction
Neutral
Cutting Application
Boring, External Turning, Facing, Hard Turning, Internal Facing, Semi-Roughing to Finishing
Manufacturer Grade
A66N
Insert Holding Type
Screw
Secondary Material Application
Hardened Steel
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
H
General Shape
Diamond
Material Grade - Machining
Al2O3+TiC Component
Hole Type
Straight Hole
Shape
Diamond
ANSI Code
CNGA432T00625AA
Finish - Machining
TiN
Material - Machining
Ceramic

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNGA432T00625AA, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.