Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, .2

  • Mfr # CNGG4302FRTN60

  • Zoro # G7428427


product price: $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
.2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG4302FRTN60
Zoro #
G7428427
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNGG120401R
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Secondary Material Application ISO Code
M
Manufacturer Grade
TN60
Number of Cutting Edges
4
Included Angle
80 Degrees
General Shape
Diamond
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Cutting Application
Boring, External Turning, Facing, Internal Facing
Material Grade - Machining
TiCN+NbC Component
Insert Holding Type
Screw
Hole Type
Straight Hole
Secondary Material Application
Stainless Steel
Material - Machining
Cermet
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Chip-Breaker Style
Finishing
Cutting Edge
Sharp Edge
Measurement System
Fractional Inch
ANSI Code
CNGG4302FR
Shape
Diamond
Chip-Breaker Code
F

Description

Diamond Turning Insert, Chip-Breaker Code F, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGG4302FR, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.