Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # CNGG432AHKW10

  • Zoro # G7982827


product price: $21.59
/ea
Sold in multiples of 10 for $215.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG432AHKW10
Zoro #
G7982827
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNGG120408AH
Cutting Direction
Neutral
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Included Angle
80 Degrees
Cutting Edge
Sharp Edge
Material Grade - Machining
WC-Co
General Shape
Diamond
Primary Material Application ISO Code
N
Clearance Angle
0 Degrees
Hole Type
Straight Hole
Shape
Diamond
Chip-Breaker Style
Medium Roughing
Cutting Application
Boring, External Turning, Facing, Internal Facing
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Chip-Breaker Code
AH
Manufacturer Grade
KW10
Material - Machining
Carbide
Number of Cutting Edges
4
Measurement System
Fractional Inch
ANSI Code
CNGG432AH
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code AH, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGG432AH, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.