Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # CNGG432FPTKPR1225

  • Zoro # G7988576


product price: $24.35
/ea
Sold in multiples of 10 for $243.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG432FPTKPR1225
Zoro #
G7988576
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNGG120408FPTK
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Shape
Diamond
Cutting Edge
Polished; Sharp Edge
Cutting Application
Boring, External Turning, Facing, Internal Facing, Interrupted Cutting
Number of Cutting Edges
4
Chip-Breaker Style
Medium Roughing
Chip-Breaker Code
TK
Primary Material Application
Steel
Finish - Machining
Megacoat
Coating Process
PVD
Hole Type
Straight Hole
Insert Holding Type
Screw
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
ANSI Code
CNGG432FPTK
Included Angle
80 Degrees
Secondary Material Application ISO Code
M
Manufacturer Grade
PR1225
Clearance Angle
0 Degrees
General Shape
Diamond

Description

Diamond Turning Insert, Chip-Breaker Code TK, Inscribed Circle 1/2 in, Megacoat, ANSI Code CNGG432FPTK, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.