Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # CNGG432TKSW05

  • Zoro # G7987973


product price: $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG432TKSW05
Zoro #
G7987973
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNGG120408TK
Cutting Direction
Neutral
Features
Wear Resistant
Chip-Breaker Style
Medium Roughing
Material - Machining
Carbide
Number of Cutting Edges
4
Cutting Application
Boring, External Turning, Facing, Internal Facing
General Shape
Diamond
Hole Type
Straight Hole
Manufacturer Grade
SW05
Measurement System
Fractional Inch
Insert Holding Type
Screw
Primary Material Application ISO Code
S
Finish - Machining
Bright (Uncoated)
Primary Material Application
High-Temperature Alloys
Material Grade - Machining
WC-Co
Clearance Angle
0 Degrees
ANSI Code
CNGG432TK
Included Angle
80 Degrees
Shape
Diamond
Chip-Breaker Code
TK

Description

Diamond Turning Insert, Chip-Breaker Code TK, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGG432TK, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.