Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # CNMG432CQTN60

  • Zoro # G7964724


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432CQTN60
Zoro #
G7964724
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG120408CQ
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Cutting Application
Boring, External Turning, Facing, Internal Facing, Up Facing
Clearance Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
Medium Finishing
Measurement System
Fractional Inch
Included Angle
80 Degrees
Hole Type
Straight Hole
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Chip-Breaker Code
CQ
Shape
Diamond
Insert Holding Type
Screw
Material Grade - Machining
TiCN+NbC Component
General Shape
Diamond
Number of Cutting Edges
4
Primary Material Application
Steel
ANSI Code
CNMG432CQ
Primary Material Application ISO Code
P
Manufacturer Grade
TN60
Material - Machining
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMG432CQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.