Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # CNMG432WETN610

  • Zoro # G9733283


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432WETN610
Zoro #
G9733283
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG120408WE
Cutting Direction
Neutral
Features
Inner Structure Has High Toughness and Chipping Resistance Along with Thermal Shock Resistance, Recommended Cermet for High Wear Resistance
General Shape
Diamond
Measurement System
Fractional Inch
Number of Cutting Edges
4
Material - Machining
Cermet
Hole Type
Straight Hole
Included Angle
80 Degrees
Primary Material Application
Steel
Cutting Application
Boring, External Turning, Facing, Internal Facing
Chip-Breaker Style
Medium Finishing
Shape
Diamond
ANSI Code
CNMG432WE
Clearance Angle
0 Degrees
Manufacturer Grade
TN610
Insert Holding Type
Screw
Wiper Insert
Yes
Chip-Breaker Code
WE
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Chip-Breaker Code WE, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMG432WE, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.