Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # CNMG432WPPV720

  • Zoro # G7415565


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMG432WPPV720
Zoro #
G7415565
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG120408WP
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Insert Holding Type
Screw
Cutting Application
Boring, External Turning, Facing, Internal Facing
Shape
Diamond
Clearance Angle
0 Degrees
Hole Type
Straight Hole
Included Angle
80 Degrees
Chip-Breaker Style
Finishing
Chip-Breaker Code
WP
Number of Cutting Edges
4
Measurement System
Fractional Inch
Manufacturer Grade
PV720
General Shape
Diamond
Material Grade - Machining
TiCN Component
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Coating Process
PVD
Primary Material Application ISO Code
P
ANSI Code
CNMG432WP
Wiper Insert
Yes
Secondary Material Application
Stainless Steel
Finish - Machining
Megacoat Nano
Material - Machining
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code WP, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code CNMG432WP, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.