Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # DNGG432RA3KW10

  • Zoro # G7966334


product price: $29.65
/ea
Sold in multiples of 10 for $296.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG432RA3KW10
Zoro #
G7966334
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNGG150408R-A3
Cutting Direction
Right Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Hole Type
Straight Hole
Number of Cutting Edges
4
Finish - Machining
Bright (Uncoated)
General Shape
Diamond
ANSI Code
DNGG432RA3
Insert Holding Type
Screw
Primary Material Application ISO Code
N
Clearance Angle
0 Degrees
Material Grade - Machining
WC-Co
Chip-Breaker Code
A3
Cutting Edge
Sharp Edge
Shape
Diamond
Manufacturer Grade
KW10
Included Angle
55 Degrees
Cutting Application
Boring, Copying, External Turning
Chip-Breaker Style
Medium Finishing

Description

Diamond Turning Insert, Chip-Breaker Code A3, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGG432RA3, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.