Zoro Homepage

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # DNGG432RTN60

  • Zoro # G7964934


product price: $19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG432RTN60
Zoro #
G7964934
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
DNGG150408R
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Clearance Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring, Copying, External Turning
Manufacturer Grade
TN60
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Included Angle
55 Degrees
ANSI Code
DNGG432R
Insert Holding Type
Screw
Measurement System
Fractional Inch
Number of Cutting Edges
4
Secondary Material Application
Stainless Steel
General Shape
Diamond
Shape
Diamond
Hole Type
Straight Hole
Material - Machining
Cermet
Material Grade - Machining
TiCN+NbC Component
Primary Material Application
Steel

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGG432R, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.