Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # DNMA432PV7005

  • Zoro # G7990965


product price: $17.05
/ea
Sold in multiples of 10 for $170.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA432PV7005
Zoro #
G7990965
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
DNMA150408
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Hole Type
Straight Hole
Clearance Angle
0 Degrees
General Shape
Diamond
Material Grade - Machining
TiC+TiN Component
Coating Process
PVD
Finish - Machining
Megacoat
Primary Material Application
Cast Iron
Cutting Application
Boring, Copying, External Turning, Finishing to Medium Cutting
Manufacturer Grade
PV7005
Material - Machining
Cermet
Primary Material Application ISO Code
K
Insert Holding Type
Screw
Included Angle
55 Degrees
Shape
Diamond
Measurement System
Fractional Inch
ANSI Code
DNMA432
Number of Cutting Edges
4

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Megacoat, ANSI Code DNMA432, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.