Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # DNMG432AHKW10

  • Zoro # G7965013


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432AHKW10
Zoro #
G7965013
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMG150408AH
Cutting Direction
Neutral
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
4
Cutting Application
Boring, Copying, External Turning
Hole Type
Straight Hole
Material - Machining
Carbide
Insert Holding Type
Screw
General Shape
Diamond
ANSI Code
DNMG432AH
Chip-Breaker Style
Medium Roughing
Clearance Angle
0 Degrees
Chip-Breaker Code
AH
Measurement System
Fractional Inch
Included Angle
55 Degrees
Shape
Diamond
Material Grade - Machining
WC-Co
Manufacturer Grade
KW10
Cutting Edge
Sharp Edge
Primary Material Application ISO Code
N

Description

Diamond Turning Insert, Chip-Breaker Code AH, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNMG432AH, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.