Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # DNMG432PQTN620

  • Zoro # G7416545


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432PQTN620
Zoro #
G7416545
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMG150408PQ
Cutting Direction
Neutral
Features
Inner Structure Has High Toughness and Chipping Resistance Along with Thermal Shock Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Measurement System
Fractional Inch
Included Angle
55 Degrees
Manufacturer Grade
TN620
Number of Cutting Edges
4
ANSI Code
DNMG432PQ
Cutting Application
Boring, Copying, External Turning
Shape
Diamond
Primary Material Application
Steel
Hole Type
Straight Hole
Material - Machining
Cermet
Insert Holding Type
Screw
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
Medium Finishing
General Shape
Diamond
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
PQ

Description

Diamond Turning Insert, Chip-Breaker Code PQ, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNMG432PQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.