Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # DNMG442TKCA6515

  • Zoro # G7976186


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG442TKCA6515
Zoro #
G7976186
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
4
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMG150608TK
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Clearance Angle
0 Degrees
Material Grade - Machining
Micro Columnar Coating Structure
Cutting Application
Boring, Continuous to Interrupted Cutting, Copying, External Turning
ANSI Code
DNMG442TK
Hole Type
Straight Hole
Insert Holding Type
Screw
Secondary Material Application
High-Temperature Alloys
Included Angle
55 Degrees
Chip-Breaker Style
Medium Roughing
Coating Process
CVD
Number of Cutting Edges
4
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
S
Manufacturer Grade
CA6515
General Shape
Diamond
Shape
Diamond
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Chip-Breaker Code
TK
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN

Description

Diamond Turning Insert, Chip-Breaker Code TK, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG442TK, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.