Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # DNMX432WFCA510

  • Zoro # G7427517


product price: $16.05
/ea
Sold in multiples of 10 for $160.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMX432WFCA510
Zoro #
G7427517
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMX150408WF
Cutting Direction
Neutral
Features
Special Substrate and Tough Coating Film Provides Thermal Deformation and High Wear Resistance
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Chip-Breaker Style
Finishing
Included Angle
55 Degrees
Cutting Application
Boring, Copying, External Turning
Material - Machining
Carbide
Manufacturer Grade
CA510
Number of Cutting Edges
4
ANSI Code
DNMX432WF
Hole Type
Screw Hole
Clearance Angle
0 Degrees
Primary Material Application
Steel
Material Grade - Machining
Micro Columnar Coating Structure
Measurement System
Fractional Inch
Wiper Insert
Yes
Chip-Breaker Code
WF
Shape
Diamond
Finish - Machining
TiCN+Al2O3+TiN
General Shape
Diamond
Coating Process
CVD

Description

Diamond Turning Insert, Chip-Breaker Code WF, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMX432WF, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.