Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # DNMX432WFPV710

  • Zoro # G7428095


product price: $17.05
/ea
Sold in multiples of 10 for $170.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMX432WFPV710
Zoro #
G7428095
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMX150408WF
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Long Tool Life and Stable Machining
Cutting Application
Boring, Copying, External Turning
Manufacturer Grade
PV710
Shape
Diamond
Secondary Material Application ISO Code
M
Included Angle
55 Degrees
Wiper Insert
Yes
Clearance Angle
0 Degrees
Chip-Breaker Code
WF
Primary Material Application ISO Code
P
Material - Machining
Cermet
Hole Type
Screw Hole
Material Grade - Machining
TiCN Component
Chip-Breaker Style
Finishing
Number of Cutting Edges
4
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw
Finish - Machining
Megacoat Nano
ANSI Code
DNMX432WF
Coating Process
PVD
General Shape
Diamond
Measurement System
Fractional Inch
Primary Material Application
Steel

Description

Diamond Turning Insert, Chip-Breaker Code WF, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code DNMX432WF, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.