Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 3

  • Mfr # CNGA433S00515MEWKBN10M

  • Zoro # G7978898


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGA433S00515MEWKBN10M
Zoro #
G7978898
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNGA120412S01215MEW
Cutting Direction
Neutral
Features
For Hardened Die Steel, Heat-Resistant Megacoat
Finish - Machining
Megacoat
ANSI Code
CNGA433S00515MEW
Primary Material Application
Hardened Steel
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Cutting Application
Boring, External Turning, Facing, Finishing, Internal Facing
General Shape
Diamond
Included Angle
80 Degrees
Hole Type
Straight Hole
Wiper Insert
Yes
Chip-Breaker Code
MEW
Insert Holding Type
Screw
Primary Material Application ISO Code
H
Shape
Diamond
Manufacturer Grade
KBN10M
Measurement System
Fractional Inch
Material - Machining
CBN

Description

Diamond Turning Insert, Chip-Breaker Code MEW, Inscribed Circle 1/2 in, Megacoat, ANSI Code CNGA433S00515MEW, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.