Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 3

  • Mfr # CNGA433T00420KS6040

  • Zoro # G7429163


product price: $29.85
/ea
Sold in multiples of 10 for $298.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGA433T00420KS6040
Zoro #
G7429163
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
CNGA433T00420
Cutting Direction
Neutral
Features
Wear and Fracture Resistant
Clearance Angle
0 Degrees
Insert Holding Type
Screw
Shape
Diamond
Primary Material Application
High-Temperature Alloys
Manufacturer Grade
KS6040
Material - Machining
Ceramic
Material Grade - Machining
SiAlON Component
Hole Type
Straight Hole
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
ANSI Code
CNGA433T00420
Cutting Application
Boring, External Turning, Facing, Internal Facing, Roughing
Number of Cutting Edges
4
Included Angle
80 Degrees
General Shape
Diamond

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code CNGA433T00420, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.