Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 3

  • Mfr # CNGA433T00425AAKA30

  • Zoro # G7967533


product price: $14.95
/ea
Sold in multiples of 10 for $149.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNGA433T00425AAKA30
Zoro #
G7967533
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
CNGA120412
Cutting Direction
Neutral
Insert Holding Type
Screw
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
General Shape
Diamond
ANSI Code
CNGA433T00425AA
Included Angle
80 Degrees
Shape
Diamond
Material - Machining
Ceramic
Clearance Angle
0 Degrees
Hole Type
Straight Hole
Material Grade - Machining
Al2O3 Component
Cutting Application
Boring, External Turning, Facing, Finishing, Internal Facing
Manufacturer Grade
KA30
Number of Cutting Edges
4
Primary Material Application ISO Code
K

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code CNGA433T00425AA, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.