Zoro Homepage

Diamond Turning Insert, Diamond, 4, 3

  • Mfr # CNGA433T00515MEKBN70M

  • Zoro # G7981917


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGA433T00515MEKBN70M
Zoro #
G7981917
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNGA120412
Cutting Direction
Neutral
Features
For General Cutting of Sintered Steel (Ferrous Sintered Alloy), Heat-Resistant Megacoat
Included Angle
80 Degrees
General Shape
Diamond
Material - Machining
CBN
Shape
Diamond
Manufacturer Grade
KBN70M
Measurement System
Fractional Inch
Chip-Breaker Code
ME
Insert Holding Type
Screw
Primary Material Application
Powdered Metal
Clearance Angle
0 Degrees
Cutting Application
Boring, External Turning, Facing, Internal Facing
ANSI Code
CNGA433T00515ME
Number of Cutting Edges
2
Chip-Breaker Style
Finishing
Finish - Machining
Megacoat
Hole Type
Straight Hole

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/2 in, Megacoat, ANSI Code CNGA433T00515ME, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.