Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 3

  • Mfr # CNGA433T00825A65

  • Zoro # G7964679


product price: $21.39
/ea
Sold in multiples of 10 for $213.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGA433T00825A65
Zoro #
G7964679
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
CNGA120412
Cutting Direction
Neutral
Hole Type
Straight Hole
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material - Machining
Ceramic
General Shape
Diamond
Manufacturer Grade
A65
ANSI Code
CNGA433T00825
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Material Grade - Machining
Al2O3+TiC Component
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
H
Shape
Diamond
Secondary Material Application
Hardened Steel
Insert Holding Type
Screw
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring, External Turning, Facing, Internal Facing, Semi-Roughing to Finishing
Included Angle
80 Degrees

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGA433T00825, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.