Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 3

  • Mfr # CNGA433T00825CS7050

  • Zoro # G7987894


product price: $35.75
/ea
Sold in multiples of 10 for $357.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGA433T00825CS7050
Zoro #
G7987894
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
CNGA120412T02025
Cutting Direction
Neutral
Features
For Finishing and Continuous Machining and for High-Speed and High-Efficiency Machining with or without Coolant
ANSI Code
CNGA433T00825
Material - Machining
Ceramic
General Shape
Diamond
Insert Holding Type
Screw
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Hole Type
Straight Hole
Finish - Machining
Al2O3
Primary Material Application ISO Code
K
Shape
Diamond
Number of Cutting Edges
4
Cutting Application
Boring, External Turning, Facing, Internal Facing
Manufacturer Grade
CS7050
Material Grade - Machining
Si3N4 Component
Measurement System
Fractional Inch
Coating Process
CVD

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Al2O3, ANSI Code CNGA433T00825, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.