Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 3

  • Mfr # CNM433KBN900

  • Zoro # G7964618


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNM433KBN900
Zoro #
G7964618
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
3
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
CNMN120412
Cutting Direction
Neutral
Insert Holding Type
Clamp
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Number of Cutting Edges
2
Finish - Machining
TiN
Included Angle
80 Degrees
Manufacturer Grade
KBN900
Measurement System
Fractional Inch
General Shape
Diamond
Shape
Diamond
ANSI Code
CNM433
Hole Type
No Hole
Cutting Application
External Turning, Facing, Finishing and Heavy-Duty Interrupted Cutting, Hard Turning
Material - Machining
CBN
Secondary Material Application
Cast Iron

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNM433, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.