Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 3

  • Mfr # CNMG433WEPV710

  • Zoro # G7428183


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433WEPV710
Zoro #
G7428183
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG120412WE
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Long Tool Life and Stable Machining
Chip-Breaker Code
WE
Cutting Application
Boring, External Turning, Facing, Internal Facing
Manufacturer Grade
PV710
Primary Material Application ISO Code
P
Chip-Breaker Style
Medium Finishing
Secondary Material Application ISO Code
M
Material Grade - Machining
TiCN Component
Included Angle
80 Degrees
Hole Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application
Steel
Shape
Diamond
Coating Process
PVD
General Shape
Diamond
ANSI Code
CNMG433WE
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw
Material - Machining
Cermet
Wiper Insert
Yes
Finish - Machining
Megacoat Nano
Number of Cutting Edges
4
Clearance Angle
0 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code WE, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code CNMG433WE, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.