Zoro Homepage

Diamond Turning Insert, Diamond, 4, 3

  • Mfr # DNMG433CJCA025P

  • Zoro # G7431604


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433CJCA025P
Zoro #
G7431604
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMG150412CJ
Cutting Direction
Neutral
Features
Thickened Alumina with Good Thermal Resistance (Twice as Thick as Conventional Coating) and Specialized Post-Coating Process Prevents Adhesion
Chip-Breaker Code
CJ
Manufacturer Grade
CA025P
Primary Material Application ISO Code
P
Chip-Breaker Style
Medium Finishing
Primary Material Application
Steel
Coating Process
CVD
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiN
Hole Type
Straight Hole
ANSI Code
DNMG433CJ
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Shape
Diamond
Cutting Application
Boring, Copying, External Turning, General to Interrupted Cutting, Up Facing
Insert Holding Type
Screw
General Shape
Diamond
Measurement System
Fractional Inch
Material - Machining
Carbide
Material Grade - Machining
Micro Columnar Coating Structure

Description

Diamond Turning Insert, Chip-Breaker Code CJ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG433CJ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.