Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 3

  • Mfr # DNMX443WFCA510

  • Zoro # G7427544


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMX443WFCA510
Zoro #
G7427544
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Thickness
4
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMX150612WF
Cutting Direction
Neutral
Features
Special Substrate and Tough Coating Film Provides Thermal Deformation and High Wear Resistance
Included Angle
55 Degrees
Insert Holding Type
Screw
Number of Cutting Edges
4
Primary Material Application
Steel
General Shape
Diamond
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Hole Type
Screw Hole
ANSI Code
DNMX443WF
Clearance Angle
0 Degrees
Cutting Application
Boring, Copying, External Turning
Coating Process
CVD
Material Grade - Machining
Micro Columnar Coating Structure
Chip-Breaker Code
WF
Wiper Insert
Yes
Shape
Diamond
Chip-Breaker Style
Finishing
Manufacturer Grade
CA510

Description

Diamond Turning Insert, Chip-Breaker Code WF, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMX443WF, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.