Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 3

  • Mfr # DNMX443WFCA525

  • Zoro # G7427885


product price: $18.05
/ea
Sold in multiples of 10 for $180.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMX443WFCA525
Zoro #
G7427885
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Thickness
4
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMX150612WF
Cutting Direction
Neutral
Features
Special Substrate and Tough Coating Film Provides High Wear and Fracture Resistance
Hole Type
Screw Hole
Number of Cutting Edges
4
ANSI Code
DNMX443WF
Primary Material Application
Steel
Cutting Application
Boring, Copying, External Turning
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material Grade - Machining
Micro Columnar Coating Structure
Wiper Insert
Yes
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
55 Degrees
Manufacturer Grade
CA525
Coating Process
CVD
Shape
Diamond
General Shape
Diamond
Chip-Breaker Style
Finishing
Chip-Breaker Code
WF
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Chip-Breaker Code WF, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMX443WF, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.