Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 4

  • Mfr # CNMG434PGCA025P

  • Zoro # G7430615


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
4
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG434PGCA025P
Zoro #
G7430615
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
4
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG120416PG
Cutting Direction
Neutral
Features
Thickened Alumina with Good Thermal Resistance (Twice as Thick as Conventional Coating) and Specialized Post-Coating Process Prevents Adhesion
Shape
Diamond
Primary Material Application ISO Code
P
Material - Machining
Carbide
Material Grade - Machining
Micro Columnar Coating Structure
Primary Material Application
Steel
Chip-Breaker Style
Medium Roughing
Chip-Breaker Code
PG
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Boring, External Turning, Facing, General to Interrupted Cutting, Internal Facing
Manufacturer Grade
CA025P
ANSI Code
CNMG434PG
Included Angle
80 Degrees
Coating Process
CVD
General Shape
Diamond
Number of Cutting Edges
4
Hole Type
Straight Hole
Insert Holding Type
Screw
Measurement System
Fractional Inch
Clearance Angle
0 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG434PG, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.