Zoro Homepage

Diamond Turning Insert, Diamond, 4, .5

  • Mfr # CCGT4305LA3KW10

  • Zoro # G7968888


product price: $22.99
/ea
Sold in multiples of 10 for $229.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT4305LA3KW10
Zoro #
G7968888
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
3
Through Hole Inside Dia.
0.2165"

Description

Diamond Turning Insert, Chip-Breaker Code A3, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CCGT4305LA3, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.