Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, .5

  • Mfr # CNGG4305MFPSKPR1225

  • Zoro # G7414603


product price: $20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
.5
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG4305MFPSKPR1225
Zoro #
G7414603
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNGG120402MFP-SK
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Primary Material Application
Steel
Coating Process
PVD
Measurement System
Fractional Inch
Shape
Diamond
Cutting Application
Boring, External Turning, Facing, Internal Facing, Interrupted Cutting
Number of Cutting Edges
4
Included Angle
80 Degrees
Insert Holding Type
Screw
Manufacturer Grade
PR1225
Hole Type
Straight Hole
General Shape
Diamond
Secondary Material Application
Stainless Steel
Finish - Machining
Megacoat
Cutting Edge
Minus Tolerance Corner Radius; Polished; Sharp Edge
Primary Material Application ISO Code
P
Chip-Breaker Code
SK
ANSI Code
CNGG4305MFPSK
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Chip-Breaker Style
Medium Finishing
Clearance Angle
0 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code SK, Inscribed Circle 1/2 in, Megacoat, ANSI Code CNGG4305MFPSK, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.