Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, .5

  • Mfr # DNMG4305GPTN60

  • Zoro # G7966149


product price: $14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
.5
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG4305GPTN60
Zoro #
G7966149
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.5
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMG150402GP
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Cutting Application
Boring, Copying, External Turning
Insert Holding Type
Screw
Chip-Breaker Code
GP
Finish - Machining
Bright (Uncoated)
Material - Machining
Cermet
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
ANSI Code
DNMG4305GP
General Shape
Diamond
Chip-Breaker Style
Finishing
Material Grade - Machining
TiCN+NbC Component
Shape
Diamond
Measurement System
Fractional Inch
Manufacturer Grade
TN60
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Number of Cutting Edges
4
Hole Type
Straight Hole

Description

Diamond Turning Insert, Chip-Breaker Code GP, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNMG4305GP, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.