Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 5/64 in

  • Mfr # DNGA435S00730METKBN05M

  • Zoro # G7414147


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
5/64 in
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGA435S00730METKBN05M
Zoro #
G7414147
UPC #
-
Country of Origin
Ireland

Dimensions

Corner Radius
5/64 in
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNGA150420S01730MET
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Primary Material Application ISO Code
H
Cutting Application
Boring, Copying, External Turning, Finishing
Measurement System
Fractional Inch
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Cutting Edge
Tough
Hole Type
Straight Hole
Number of Cutting Edges
2
Primary Material Application
Hardened Steel
Manufacturer Grade
KBN05M
ANSI Code
DNGA435S00730MET
Chip-Breaker Style
Finishing
Finish - Machining
Megacoat
Chip-Breaker Code
MET
Shape
Diamond
Included Angle
55 Degrees
General Shape
Diamond
Material - Machining
CBN

Description

Diamond Turning Insert, Chip-Breaker Code MET, Inscribed Circle 1/2 in, Megacoat, ANSI Code DNGA435S00730MET, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.