Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # CCMT432GK CA510

  • Zoro # G7416370


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT432GK CA510
Zoro #
G7416370
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120408GK
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
No. of Edges
2
ANSI Number
CCMT432GK-CA510
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
2
Chip-Breaker Style
Molded, On One Side
Material - Machining
Carbide
Primary Material Application
Steel
Insert Holding Type
Screw
Chip-Breaker Code
GK
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
CCMT432GK CA510
Features
High Wear Resistance
Manufacturer Grade
CA510
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CCMT432GK CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.