Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # CCMT432GK CA515

  • Zoro # G7416361


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT432GK CA515
Zoro #
G7416361
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.217"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120408GK
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
No. of Edges
2
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
ANSI Number
CCMT432GK-CA515
Insert Holding Type
Screw
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Style
Molded, On One Side
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Primary Material Application
Steel
Features
Improved Wear Resistance and Stability
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Chip-Breaker Code
GK
Number of Cutting Edges
2
ANSI Code
CCMT432GK CA515
Manufacturer Grade
CA515
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CCMT432GK CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.