Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CCMT, 3, Carbide

  • Mfr # CCMT433GK CA510

  • Zoro # G7416650


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT433GK CA510
Zoro #
G7416650
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.217"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120412GK
ANSI Number
CCMT433GK-CA510
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Shape
Rhombic
Manufacturer Grade
CA510
Features
High Wear Resistance
Insert Holding Type
Screw
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Style
Molded, On One Side
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application
Steel
ANSI Code
CCMT433GK CA510
Chip-Breaker Code
GK
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CCMT433GK CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.