Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CCMT, 3, Carbide

  • Mfr # CCMT433GK CA525

  • Zoro # G7416501


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT433GK CA525
Zoro #
G7416501
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120412GK
Stainless (M) Compatibility
No
No. of Edges
2
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CCMT433GK-CA525
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cutting Application
Turning
Shape
Rhombic
Manufacturer Grade
CA525
Chip-Breaker Style
Molded, On One Side
Measurement System
Fractional Inch
Material - Machining
Carbide
Included Angle
80 Degrees
Chip-Breaker Code
GK
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Primary Material Application
Steel
Number of Cutting Edges
2
ANSI Code
CCMT433GK CA525
Insert Holding Type
Screw
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CCMT433GK CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.