Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 3, Ceramic

  • Mfr # CNGA433T00825 PT600M

  • Zoro # G7435779


product price: $22.45
/ea
Sold in multiples of 10 for $224.50

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGA433T00825 PT600M
Zoro #
G7435779
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.188"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
PT600M
Insert Material
Ceramic
Insert Application
Roughing
Rake
Negative
ISO Number
CNGA120412T02025
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Rigid Clamp
Steel (P) Compatibility
No
Workpiece Compatibility
Hardened (H)
Hardened (H) Compatibility
Yes
No. of Edges
4
Relief Angle
0 Degrees
ANSI Number
CNGA433T00825 PT600M
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Coating
Al2O3/TiC
For Use With
Mfr. No. DCLNR/L 12-4B, DCLNR/L 16-4D, MCLNR/L 12-4B, MCLNR/L 16-4D, PCLNR/L 12-4B, PCLNR/L 16-4D, A-DCLNR/L 4, S-PCLNR/L 4
Cast Iron (K) Compatibility
No
Cutting Application
Turning
Primary Material Application ISO Code
H
Manufacturer Grade
PT600M
Features
Heat Resistant
ANSI Code
CNGA433T00825 PT600M
Material - Machining
Ceramic
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Insert Holding Type
Screw
Finish - Machining
Al2O3+TiC
Measurement System
Fractional Inch
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Secondary Material Application
Hardened Steel
Shape
Rhombic
Material
Ceramic

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Al2O3+TiC, ANSI Code CNGA433T00825 PT600M, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.