Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 1, Carbide

  • Mfr # CNMA431CA320

  • Zoro # G7416580


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA431CA320
Zoro #
G7416580
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA120404
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CNMA431-CA320
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
4
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3
Cutting Direction
Neutral
ANSI Code
CNMA431
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Shape
Rhombic
Insert Holding Type
Screw
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Features
Improved Stability
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Manufacturer Grade
CA320
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+Ti
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMA431, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.