Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 2, Carbide

  • Mfr # CNMA432CA310

  • Zoro # G7416678


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA432CA310
Zoro #
G7416678
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA120408
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
ANSI Number
CNMA432-CA310
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3
Relief Angle
0 Degrees
No. of Edges
4
Super Alloy (S) Compatibility
No
ANSI Code
CNMA432
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+Ti
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Included Angle
80 Degrees
Secondary Material Application
Cast Iron
Clearance Angle
0 Degrees
Manufacturer Grade
CA310
Number of Cutting Edges
4
Shape
Rhombic
Insert Holding Type
Screw
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMA432, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.