Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMA, 2, Carbide

  • Mfr # CNMA432CA320

  • Zoro # G7416635


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA432CA320
Zoro #
G7416635
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA120408
Coating
TiCN/Al2O3
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
4
Mounting Style
Clamp
ANSI Number
CNMA432-CA320
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Included Angle
80 Degrees
ANSI Code
CNMA432
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+Ti
Features
Improved Stability
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Manufacturer Grade
CA320
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
K
Shape
Rhombic
Cutting Application
Turning
Material - Machining
Carbide
Insert Holding Type
Screw
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMA432, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.