Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMA, 3, Carbide

  • Mfr # CNMA433CA310

  • Zoro # G7416571


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA433CA310
Zoro #
G7416571
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA120412
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Mounting Style
Clamp
ANSI Number
CNMA433-CA310
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
4
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Number of Cutting Edges
4
Material - Machining
Carbide
Shape
Rhombic
Insert Holding Type
Screw
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+Ti
Manufacturer Grade
CA310
ANSI Code
CNMA433
Primary Material Application
Cast Iron
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMA433, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.