Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 3, Carbide

  • Mfr # CNMA433CA315

  • Zoro # G7416696


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA433CA315
Zoro #
G7416696
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA120412
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
ANSI Number
CNMA433-CA315
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3
Steel (P) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
No. of Edges
4
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Number of Cutting Edges
4
Insert Holding Type
Screw
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Secondary Material Application
Cast Iron
Cutting Application
Turning
Primary Material Application ISO Code
K
Included Angle
80 Degrees
Secondary Material Application ISO Code
K
Manufacturer Grade
CA315
Finish - Machining
TiCN+Al2O3+Ti
Features
High Efficiency
ANSI Code
CNMA433
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMA433, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.