Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 3, Carbide

  • Mfr # CNMA433CA320

  • Zoro # G7416626


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMA433CA320
Zoro #
G7416626
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA120412
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Coating
TiCN/Al2O3
Relief Angle
0 Degrees
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
ANSI Number
CNMA433-CA320
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Features
Improved Stability
Secondary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+Ti
Material - Machining
Carbide
Included Angle
80 Degrees
Insert Holding Type
Screw
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Cutting Application
Turning
ANSI Code
CNMA433
Primary Material Application ISO Code
K
Manufacturer Grade
CA320
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMA433, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.