Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431 CA530

  • Zoro # G7416188


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431 CA530
Zoro #
G7416188
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120404
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
CNMG431-CA530
Relief Angle
0 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
No. of Edges
4
Mounting Style
Clamp
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Holding Type
Screw
ANSI Code
CNMG431 CA530
Primary Material Application
Steel
Primary Material Application ISO Code
P
Manufacturer Grade
CA530
Clearance Angle
0 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Turning
Features
High Stability, Wear Resistant
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
On Two Sides
Included Angle
80 Degrees
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG431 CA530, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.