Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431CCA310

  • Zoro # G7416267


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431CCA310
Zoro #
G7416267
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120404C
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
ANSI Number
CNMG431C-CA310
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Shape
Rhombic
Manufacturer Grade
CA310
Material - Machining
Carbide
ANSI Code
CNMG431C
Secondary Material Application ISO Code
K
Cutting Application
Turning
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+Ti
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Chip-Breaker Code
C
Insert Holding Type
Screw
Chip-Breaker Style
Ground, On Two Sides
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMG431C, Chip-Breaker Style Ground, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.