Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431CCA315

  • Zoro # G7416337


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431CCA315
Zoro #
G7416337
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120404C
Cast Iron (K) Compatibility
Yes
Coating
TiCN/Al2O3
No. of Edges
4
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
ANSI Number
CNMG431C-CA315
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Included Angle
80 Degrees
Chip-Breaker Code
C
Primary Material Application
Cast Iron
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+Ti
Features
High Efficiency
Number of Cutting Edges
4
Measurement System
Fractional Inch
Insert Holding Type
Screw
Primary Material Application ISO Code
K
Manufacturer Grade
CA315
Chip-Breaker Style
Ground, On Two Sides
Cutting Application
Turning
ANSI Code
CNMG431C
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMG431C, Chip-Breaker Style Ground, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.