Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431CQ CA515

  • Zoro # G7416258


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431CQ CA515
Zoro #
G7416258
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120404CQ
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG431CQ-CA515
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
4
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Included Angle
80 Degrees
Insert Holding Type
Screw
ANSI Code
CNMG431CQ CA515
Measurement System
Fractional Inch
Chip-Breaker Code
CQ
Material - Machining
Carbide
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Manufacturer Grade
CA515
Primary Material Application ISO Code
P
Features
Improved Wear Resistance and Stability
Number of Cutting Edges
4
Shape
Rhombic
Chip-Breaker Style
Molded, On Two Sides
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG431CQ CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.