Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431KGCA310

  • Zoro # G7417597


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431KGCA310
Zoro #
G7417597
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120404KG
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
TiCN/Al2O3
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Relief Angle
0 Degrees
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
ANSI Number
CNMG431KG-CA310
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Chip-Breaker Style
On Two Sides
Included Angle
80 Degrees
Manufacturer Grade
CA310
Insert Holding Type
Screw
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Number of Cutting Edges
4
ANSI Code
CNMG431KG
Shape
Rhombic
Cutting Application
Turning
Chip-Breaker Code
KG
Finish - Machining
TiCN+Al2O3+Ti
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code KG, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMG431KG, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.